LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

BIT SET TORX TX10-40 6PC

614.250352 - UNSPSC 27112836
0614250352061 1
BIT SET TORX TX10-40 6PC BIT SET TORX TX10-40 6PC
BIT SET TORX TX10-40 6PC

Delivery

In stock delivery from our warehouses.

Security Torx Screws are used in applications to prevent unauthorized tampering

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:10 PM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 11:10 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 6
Sizes Included TX 10, TX 15, TX 20, TX 25, TX 30, TX 40
EAN 4011231511490

Applications

Air bags, ABS brakes, ignition systems, etc., protective barriers, guide rails, Plexiglas panes, bus stops, park benches, school furniture, school bus repair and manufacturers, etc., distributor boxes, switch boards, charging units, air conditioning units, domestic appliances, telephones, etc

Customers Also Viewed

Is Often Bought With

You Might Also Like